A/TTM1K-BP-4-4X-6CL2P
ACI-Automation Components HVAC Sensors, Transmitter Bullet Probe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TTM1K-BP-4-4X-6CL2P

ACI-Automation Components HVAC Sensors, Transmitter Bullet Probe Series

A/TTM1K-BP-4-4X-6CL2P

ACI-Automation Components HVAC Sensors, Transmitter Bullet Probe Series
Bullet 1in., 4X, 6ft.Cl2P
Item Number
A/TTM1K-BP-4-4X-6CL2P
MFG Item Number
142108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Transmitter Bullet Probe Series
Item #
A/TTM1K-BP-4-4X-6CL2P
Bullet 1in., 4X, 6ft.Cl2P

Transmitter Bullet Probe Series Information

The ACI Transmitter Bullet Probe Series features a two‑wire, 4 to 20 mA loop powered output signal with an optional 3‑Wire voltage output signal available. All transmitters include Zero and Span adjustments for field calibration and are calibrated using NIST Certified Calibration equipment. We recommend the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to help eliminate the possibility of noise being introduced onto the signal lines. The sensor assemblies are manufactured using a 2 conductor unshielded FEP/FEP Plenum rated, unshielded cable and ACI's proven double encapsulation process to eliminate the effects of moisture on the sensors as well as increased response times using our high quality, thermally conductive epoxy. The Bullet Probe remote sensors include an optional 10 or 20 Foot Plenum rated cable for use in remote sensor applications. All TT100 and TT1K Series Bullet Probe transmitter's sensor leads may be shortened in the field as needed but all Matched TTM100 and TTM1K Series transmitter's sensor leads should not be shortened due to the affect that it would have on the calibration accuracy of the sensor and transmitter. Optional NEMA/IP rated weather proof enclosures are available as specified on the back of the product data sheet. For best accuracy, ACI recommends the use of the A/TTM Series Matched transmitters with 3 or 5 Point NIST Calibration Certificate, since they include a second calibration step in which the RTD and transmitter are calibrated together as a system.

Specifications

Specifications
Manufacturer Part Number 142108
Manufacturer ACI-Automation Components
Product Series Transmitter Bullet Probe
Family Series ACI-Automation Components HVAC Sensors, Transmitter Bullet Probe Series
Description Bullet 1in., 4X, 6ft.Cl2P
Application All Purpose
Output 4-20 mA
Humidity Range 0-90% RH
Operating Temperature -40-302 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 0 lbs
Gross Weight 0 lbs