A/TTM1K-RA-18-4-BB
ACI-Automation Components HVAC Sensors, Transmitter Rigid Averaging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TTM1K-RA-18-4-BB

ACI-Automation Components HVAC Sensors, Transmitter Rigid Averaging Series

A/TTM1K-RA-18-4-BB

ACI-Automation Components HVAC Sensors, Transmitter Rigid Averaging Series
Rigid Averaging 18in., Bb
Item Number
A/TTM1K-RA-18-4-BB
MFG Item Number
134589
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Transmitter Rigid Averaging Series
Item #
A/TTM1K-RA-18-4-BB
Rigid Averaging 18in., Bb

Transmitter Rigid Averaging Series Information

The ACI Transmitter Rigid Averaging Series features a two‑wire, 4 to 20 mA loop powered output signal with an optional 3‑Wire voltage output signal available. The Rigid Averaging sensors are designed to be installed in small to medium size ducts to give you a better average compared to that of a single point sensor. All transmitters include Zero and Span adjustments for field calibration and are calibrated using NIST Certified Calibration equipment. ACI recommends the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to help eliminate the possibility of noise being introduced onto the signal lines. The 1K Ohm Rigid Averaging sensor assemblies include a continuous sensing element the covers the entire length of the stainless steel probe and are manufactured using colored Etched Teflon lead wires to differentiate between the different sensor types. All units are hermetically sealed using our epoxy material to eliminate the effects of moisture on the sensors. The Rigid Averaging transmitters include a foam pad to properly seal the duct and limit vibration once installed. Optional NEMA/IP rated weather proof enclosures are available as specified on the back of the product data sheet. For best accuracy, ACI recommends the use of the A/TTM Series Matched transmitters with a 3 or 5 Point NIST Calibration Certificate, since they include a second calibration process in which the RTD and transmitter are calibrated together as a system. On larger ducts, our bendable copper averaging transmitter should be used for better coverage and control of the air inside of the duct.

Specifications

Specifications
Manufacturer Part Number 134589
Manufacturer ACI-Automation Components
Product Series Transmitter Rigid Averaging
Family Series ACI-Automation Components HVAC Sensors, Transmitter Rigid Averaging Series
Description Rigid Averaging 18in., Bb
Application All Purpose
Output 4-20 mA
Humidity Range 5-90% RH
Operating Temperature -40-275 °F
Probe Length 1.5 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 0.78 lbs
Gross Weight 0.78 lbs