A/TTM1K-S-4-4X
ACI-Automation Components HVAC Sensors, Transmitter Strap-On Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TTM1K-S-4-4X

ACI-Automation Components HVAC Sensors, Transmitter Strap-On Series

A/TTM1K-S-4-4X

ACI-Automation Components HVAC Sensors, Transmitter Strap-On Series
Strap, 4X
Item Number
A/TTM1K-S-4-4X
MFG Item Number
124682
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Transmitter Strap-On Series
Item #
A/TTM1K-S-4-4X
Strap, 4X

Transmitter Strap-On Series Information

The ACI Transmitter Strap‑On Series features a standard two‑wire, 4 to 20 mA loop powered output signal with optional 3‑Wire voltage output signals available. The Strap‑On transmitter should be used in retrofit applications where an immersionstyle sensor can't be inserted into the pipe or in applications where high accuracy is not required. For best results, ACI recommends cleaning the pipes with a brush or small piece of sand paper before applying thermal grease to the top of the copper plate and securing to the pipe. Be sure not to over tighten before insulating the transmitter from the effects of the ambient air. For best results the sensor should be mounted on the top or sides of the pipe such that moisture and condensation will not cause the transmitter to fail prematurely. All transmitters must be ordered with the temperature span that you require, since the boards are tuned to give you the best performance characteristics for the temperature span specified. Zero and Span adjustments are available for recalibration in the field when using NIST Certified equipment. ACI recommends the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to protect against the introduction of noise onto the signal lines.

Specifications

Specifications
Manufacturer Part Number 124682
Manufacturer ACI-Automation Components
Product Series Transmitter Strap-On
Family Series ACI-Automation Components HVAC Sensors, Transmitter Strap-On Series
Description Strap, 4X
Application Pipe
Output 4-20 mA
Humidity Range 10-90% RH
Operating Temperature -40-185 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 0.58 lbs
Gross Weight 0.58 lbs