Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACI-Automation Components HVAC Sensors
A/WPR2-100-10-LCD
ACI-Automation Components HVAC Sensors
Wet To Wet, 0-100Psi, 10ft., Lcd
Item Number
A/WPR2-100-10-LCD
This item cannot be canceled or returned
Description
Wet To Wet, 0-100Psi, 10ft., Lcd
Specifications
Specifications
| Manufacturer Part Number |
138014 |
| Manufacturer |
ACI-Automation Components |
| Family Series |
ACI-Automation Components HVAC Sensors |
| Description |
Wet To Wet, 0-100Psi, 10ft., Lcd |
| Accuracy |
1 % |
| Pressure Range |
0-100 psi |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Connection |
1/4-18 in NPT |
| Sensor Style |
Differential |
| Display |
Yes |
| Maximum Pressure |
300 psi |
| Operating Temperature |
-22-248 °F |
| NEMA Rating |
NEMA 4X |
| Protection Rating |
IP66 |
| Net Weight |
1.915 lbs |
| Gross Weight |
2.405 lbs |
A/WPR2-100-10-LCD
ACI-Automation Components HVAC Sensors