Series Information
| Manufacturer Part Number | A009595.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..2HP..1725RPM.145T.TEAO.230V.1PH.60HZ.CONT.40C.1.0SF.RIGID.U145K17NBA............. |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 1,749 RPM |
| RPM | 1,749 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 145 |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 9.2 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 50 lbs |
| Gross Weight | 50 lbs |