Series Information
| Manufacturer Part Number | A009782.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1HP..1800RPM.56H.TEAO.115/230V.1PH.60HZ.CONT.40C..RIGID......FARM AG........ |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 8 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 46.29 lbs |
| Gross Weight | 46.29 lbs |