Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A025R070

Carbone Ferraz Fuses

A025R070

Carbone Ferraz Fuses
FUSE, 70A, 250VAC/DC, SEMICONDUCTOR
MFG Item Number
A025R070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A025R070
FUSE, 70A, 250VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A025R070
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 70A, 250VAC/DC, SEMICONDUCTOR
Fuse Type American Seminconductor Type
Current Rating 70 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWA-70B
FWA-70B
Eaton's Bussmann series Fuses, FWA Series
FWX-70A
FWX-70A
Eaton's Bussmann series Fuses, FWX Series
A25X70-4
A25X70-4
Mersen Fuses