Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A025R1500

Carbone Ferraz Fuses

A025R1500

Carbone Ferraz Fuses
FUSE, 1500A, 250VAC/DC, SEMICONDUCTO
MFG Item Number
A025R1500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A025R1500
FUSE, 1500A, 250VAC/DC, SEMICONDUCTO

Series Information

Specifications

Specifications
Manufacturer Part Number A025R1500
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 1500A, 250VAC/DC, SEMICONDUCTO
Fuse Type American Seminconductor Type
Current Rating 1,500 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A25X1500-128
A25X1500-128
Mersen Fuses