Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A02B-0120-K324
Connector Kit, Includes Connector
MFG Item Number
A02B-0120-K324
This item cannot be canceled or returned
Description
Connector Kit, Includes Connector
Specifications
Specifications
| Manufacturer |
Fanuc |
| Family Series |
Fanuc Miscellaneous |
| Manufacturer Part Number |
A02B-0120-K324 |
| Description |
CONNECTOR, AMP, 3 PINS, FEMALE BLACK, X TYPE |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
A02B-0120-K324
Fanuc Miscellaneous