Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A03B-0815-K001

Fanuc Fuses

A03B-0815-K001

Fanuc Fuses
Fuse (1 A) for MOPs
MFG Item Number
A03B-0815-K001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A03B-0815-K001
Fuse (1 A) for MOPs

Series Information

Specifications

Specifications
Manufacturer Part Number A03B-0815-K001
Manufacturer Fanuc
Family Series Fanuc Fuses
Description Fuse (1 A) for MOPs (Main Panel A/A1, B/B1), Safety MOP, I/O Module for Op Pnl, others
Fuse Type Japanese
Current Rating 1 A
Net Weight 0.25 lbs
Gross Weight 0.25 lbs