A05-SA6
Dongan Electric Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A05-SA6

Dongan Electric Manufacturing Transformers

A05-SA6

Dongan Electric Manufacturing Transformers
Transformer, Ignition, 120 Pri,
MFG Item Number
A05-SA6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
A05-SA6
Transformer, Ignition, 120 Pri,

Series Information

Specifications

Specifications
Manufacturer Part Number A05-SA6
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Description Transformer, Ignition, 120 Pri, 5000 Sec
Output 115 VA
Primary Voltage 120 V
Secondary Voltage 5,000 V
Approvals cULus
Comments Universal
Net Weight 9.295 lbs
Gross Weight 9.675 lbs