Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A050F090

Carbone Ferraz Fuses

A050F090

Carbone Ferraz Fuses
FUSE, 90A, 500VAC/DC, SEMICONDUCTOR
MFG Item Number
A050F090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A050F090
FUSE, 90A, 500VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A050F090
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 90A, 500VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 90 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWH-90A
FWH-90A
Eaton's Bussmann series Fuses