Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A051B1DHR0-6R Mersen Fuses, R-Rated MV Fuse 5080VAC 6R Mounting:
MFG Item Number
A051B1DHR0-6R
A051B1DHR0-6R Mersen Fuses, R-Rated MV Fuse 5080VAC 6R Mounting:
MFG Item Number
A051B1DHR0-6R
This item cannot be canceled or returned
Description
R-Rated MV Fuse 5080VAC 6R Mounting:
Specifications
Specifications
| Manufacturer Part Number |
A051B1DHR0-6R |
| Manufacturer |
Mersen |
| Family Series |
Mersen Fuses |
| Description |
Back-Up R-Rated Medium Voltage Fuse 5080VAC 6R Mounting: Bolted Style: DHR0 Visual Indicator Amp-Trap |
| Fuse Type |
Motor Protection |
| AC Voltage |
5,080 VAC |
| Body Length |
19.19 " |
| Diameter |
3 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
12 lbs |
A051B1DHR0-6R
Mersen Fuses