Series Information
| Manufacturer Part Number | A055B1DAR0-25E |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 5500VAC 25A Bolt-On, Series: DAR0 Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 25 A |
| AC Voltage | 5,500 VAC |
| Body Length | 19.25 " |
| Diameter | 3 " |
| Approvals | UL |
| Net Weight | 12.1 lbs |
| Gross Weight | 12.1 lbs |