Series Information
| Manufacturer Part Number | A055D1DSR0-19R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Back-Up R-Rated Medium Voltage Fuse 5.5 kV DIN Mount Motor 19R Visual Indicator |
| Fuse Type | Motor Protection |
| AC Voltage | 5,500 VAC |
| Characteristic | Current Limiting |
| Body Length | 20 " |
| Diameter | 2.88 " |
| Approvals | UL |
| Net Weight | 12.5 lbs |
| Gross Weight | 12.5 lbs |