Series Information
| Manufacturer Part Number | A055F1C0R0-40E |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 5500VAC 40A Ferrule, Series: C0R0 Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 40 A |
| AC Voltage | 5,500 VAC |
| Body Length | 14.18 " |
| Diameter | 2 " |
| Approvals | UL |
| Net Weight | 3.8 lbs |
| Gross Weight | 3.8 lbs |