Series Information
| Manufacturer Part Number | A055F2D0R0-300E |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 5500VAC 300A Ferrule, Series: D0R0 Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 300 A |
| AC Voltage | 5,500 VAC |
| Approvals | UL |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |