Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A06B-2047-B605 Fanuc Miscellaneous, AC MOTOR AISR 10/4000-B
MFG Item Number
A06B-2047-B605
A06B-2047-B605 Fanuc Miscellaneous, AC MOTOR AISR 10/4000-B
MFG Item Number
A06B-2047-B605
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Fanuc |
| Family Series |
Fanuc Miscellaneous |
| Manufacturer Part Number |
A06B-2047-B605 |
| Description |
AC MOTOR AISR 10/4000-B |
| Net Weight |
22.85 lbs |
| Gross Weight |
24.455 lbs |
A06B-2047-B605
Fanuc Miscellaneous