Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A070F025 Carbone Ferraz Fuses, FUSE, 25A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
A070F025

A070F025 Carbone Ferraz Fuses, FUSE, 25A, 700VAC/DC, SEMICONDUCTOR

MFG Item Number
A070F025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A070F025
FUSE, 25A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A070F025
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 25A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-25A14F
FWP-25A14F
Eaton's Bussmann series Fuses, FWP Series
FWP-25A14FI
FWP-25A14FI
Eaton's Bussmann series Fuses, FWP Series
A70P25-1
A70P25-1
Mersen Fuses