Series Information
| Manufacturer Part Number | A099261.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | A099261.00..1/3HP..1075RPM.48Z.TENV.115/230V.1PH.60HZ.AIROVER.40C.1.0SF.RIGID-EXTENDED STUD.A4P11NB53A............. |
| Type | General Purpose |
| Horsepower | 1/3 hp |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Z |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Foot Mount |
| Current Rating | 3.5 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |