Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A1-56R-C Panduit Terminals, Pan-Lug A1-56R-C Battery Cable Lug, 1 A
A1-56R-C Panduit Terminals, Pan-Lug A1-56R-C Battery Cable Lug, 1 A
This item cannot be canceled or returned
Description
Pan-Lug A1-56R-C Battery Cable Lug, 1 A
Specifications
Specifications
| Manufacturer Part Number |
A1-56R-C |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Battery Cable Lug, 1 AWG, 5/16 Stud |
| Wire Size Range |
1/0 AWG |
| Stud Size |
5/16 " |
| Number of Conductors |
1 |
| Material |
Electro Tin Plated |
| Approvals |
ASTM Class C, UL |
| Net Weight |
4.35 lbs |
| Gross Weight |
4.35 lbs |
A1-56R-C
Panduit Terminals