Series Information
| Manufacturer Part Number | A1000569 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Voltage DIN Back-up fuse for Transformer Limitor VDE T4 17.5kVAC IEC 31.5A d56mm, L367mm With Striker Standard 80N |
| Fuse Type | Transformer Protection |
| Current Rating | 31.5 A |
| AC Voltage | 17,500 VAC |
| Material | Ceramic |
| Body Length | 17.05 " |
| Diameter | 2.2 " |
| Approvals | IEC |
| Net Weight | 0 lbs |
| Gross Weight | 4.85 lbs |