Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A100092-1 Eaton's Crouse-Hinds series Connectors, E1015 SLEEVE MALE BLK
MFG Item Number
A100092-1
A100092-1 Eaton's Crouse-Hinds series Connectors, E1015 SLEEVE MALE BLK
MFG Item Number
A100092-1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A100092-1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Connectors |
| Description |
E1015 SLEEVE MALE BLK |
| Operating Temperature |
-40-221 °F |
| Connection Type |
Plug |
| Connection Description |
Male |
| Current Rating |
150 A |
| Voltage |
600 VAC, 600 VDC |
| Cable Size |
#8-#4 |
| Insulation Material |
Rubber |
| NEMA Rating |
NEMA 4 |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
1 lb |
A100092-1
Eaton's Crouse-Hinds series Connectors