Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Strut, A100 Series
A1003/8
Super-Strut, a Div of T & B Strut, A100 Series
REG SPRING NUT SZ 3/8IN STL
This item cannot be canceled or returned
Description
REG SPRING NUT SZ 3/8IN STL
Specifications
Specifications
| Manufacturer Part Number |
A100 3/8 |
| Manufacturer |
Super-Strut, a Div of T & B |
| Product Series |
A100 |
| Family Series |
Super-Strut, a Div of T & B Strut, A100 Series |
| Description |
Nut, Spring, Size 3/8 Inch, Steel, For use with A and C Series Channel and Inserts |
| Style |
Spring Nut |
| Trade Size |
3/8 " |
| Comments |
Steel |
| Gross Weight |
0.09 lbs |
| Net Weight |
0.085 lbs |
A1003/8
Super-Strut, a Div of T & B Strut, A100 Series