Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Connectors, J Series
A100433-15
Eaton's Crouse-Hinds series Connectors, J Series
FEMALE PROTECTIVE CAP, BLUE
MFG Item Number
A100433-15
This item cannot be canceled or returned
Description
FEMALE PROTECTIVE CAP, BLUE
Specifications
Specifications
| Manufacturer Part Number |
A100433-15 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
J |
| Family Series |
Eaton's Crouse-Hinds series Connectors, J Series |
| Description |
FEMALE PROTECTIVE CAP, BLUE |
| Connection Type |
Protective Cap |
| Connection Description |
Female |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A100433-15
Eaton's Crouse-Hinds series Connectors, J Series