Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
J Series Information
| Manufacturer Part Number | A100601-17 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | J |
| Family Series | Eaton's Crouse-Hinds series Connectors, J Series |
| Description | Protective Cap,Male,E1016,Black, TPE Insulator,Nema3R,Also Fits E0315 and E0400 Series,W/Lanyard |
| Connection Type | Protective Cap |
| Connection Description | Male w/ Lanyard |
| Insulation Material | Thermoplastic Elastomer (TPE) |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 0.115 lbs |
| Gross Weight | 1 lb |