Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cooper Connectors, J Series
A100604-5
Cooper Connectors, J Series
Protective Cap,Female,E1017,Red,
MFG Item Number
A100604-5-COH
This item cannot be canceled or returned
Description
Protective Cap,Female,E1017,Red,
Specifications
Specifications
| Manufacturer Part Number |
A100604-5-COH |
| Manufacturer |
Cooper |
| Product Series |
J |
| Family Series |
Cooper Connectors, J Series |
| Description |
Protective Cap,Female,E1017,Red, Rubber Insulator,NEMA3R |
| Connection Type |
Protective Cap |
| Connection Description |
Female |
| Insulation Material |
Rubber |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A100604-5
Cooper Connectors, J Series