Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A100793-3 Eaton's Crouse-Hinds series Connectors, J Series, Protective Cap,Male,E1015,Red,
MFG Item Number
A100793-3
A100793-3 Eaton's Crouse-Hinds series Connectors, J Series, Protective Cap,Male,E1015,Red,
MFG Item Number
A100793-3
This item cannot be canceled or returned
Description
Protective Cap,Male,E1015,Red,
Specifications
Specifications
| Manufacturer Part Number |
A100793-3 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
J |
| Family Series |
Eaton's Crouse-Hinds series Connectors, J Series |
| Description |
Protective Cap,Male,E1015,Red, Rubber Insulator,Nema3R |
| Connection Type |
Protective Cap |
| Connection Description |
Male |
| Insulation Material |
Rubber |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0.025 lbs |
| Gross Weight |
1 lb |
A100793-3
Eaton's Crouse-Hinds series Connectors, J Series