Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A1007EG
Channel Nut W/Spring,5/16in.-18,EG,
This item cannot be canceled or returned
Description
Channel Nut W/Spring,5/16in.-18,EG,
Specifications
Specifications
| Manufacturer Part Number |
300010 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut W/Spring,5/16in.-18,EG, 1-1/4in. Series |
| Style |
Spring Strut Nut |
| Trade Size |
5/16-18 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.06 lbs |
| Net Weight |
0.06 lbs |