Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Miscellaneous
A100868-9
Eaton's Crouse-Hinds series Miscellaneous
Female Plug Insulator,#8-#4,Red,
MFG Item Number
A100868-9
Description
Female Plug Insulator,#8-#4,Red,
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
A100868-9 |
| Description |
Female Plug Insulator,#8-#4,Red, E1015,CAM-LOK,1-Set Screw,TPE |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.045 lbs |
A100868-9
Eaton's Crouse-Hinds series Miscellaneous