Series Information
| Manufacturer Part Number | A100P400-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A100P 1000VAC 750VDC 400A Bolted Blade |
| Fuse Type | AC Protection |
| Current Rating | 400 A |
| AC Voltage | 1,000 VAC |
| Body Length | 5.72 " |
| Diameter | 2 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 1.48 lbs |
| Gross Weight | 1.55 lbs |