Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A101-062988 Joslyn Clark Switches, Torsen Spring
A101-062988 Joslyn Clark Switches, Torsen Spring
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
062988 |
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Switches |
| Description |
Torsen Spring |
| Type |
Spring |
| For Use With |
Snap Action Switches |
| Legend |
(Blank) |
| Approvals |
UL |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.07 lbs |
A101-062988
Joslyn Clark Switches