Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A101-55172A-2
FOOT SWITCH, MILL DUTY, FSA22,
Item Number
A101-55172A-2
This item cannot be canceled or returned
Description
FOOT SWITCH, MILL DUTY, FSA22,
Specifications
Specifications
| Manufacturer Part Number |
30020 |
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Switches |
| Description |
FOOT SWITCH, MILL DUTY, FSA22, 2 POLES, NO OR NC |
| Number of Pedals |
1 |
| Contacts |
2NC |
| Current Rating |
25 A |
| Voltage |
600 VAC |
| Function |
Momentary |
| Terminal Type |
Screw Type |
| Guarded |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A101-55172A-2
Joslyn Clark Switches