Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A101-88361A
Master Drum Switch, SD-2-S, 2-Circ,
Description
Master Drum Switch, SD-2-S, 2-Circ,
Specifications
Specifications
| Manufacturer Part Number |
30120 |
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Switches |
| Description |
Master Drum Switch, SD-2-S, 2-Circ, Reversing, 1 Operating Point for Each Direction |
| Number of Pedals |
1 |
| Contacts |
2NC |
| Current Rating |
25 A |
| Voltage |
600 VAC |
| Function |
Momentary |
| Terminal Type |
Screw Type |
| Guarded |
No |
| Approvals |
CSA |
| Net Weight |
4.18 lbs |
| Gross Weight |
5.255 lbs |
A101-88361A
Joslyn Clark Switches