Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
A102-03M
Eaton's Tripp Lite series Panel & Computer Interface Cables
Digital Optical Audio Cable, 2x
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Digital Optical Audio Cable, 2x
Specifications
Specifications
| Manufacturer Part Number |
A102-03M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Digital Optical Audio Cable, 2x Toslink, 3M (10ft.) |
| Connection Type |
TosLink to TosLink |
| Length |
0.81 ' |
| Color |
Black |
| Gross Weight |
0.13 lbs |
| Net Weight |
0.13 lbs |
A102-03M
Eaton's Tripp Lite series Panel & Computer Interface Cables