Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A102-302350A Joslyn Clark Switches, Standard Operating Arm and Steel
A102-302350A Joslyn Clark Switches, Standard Operating Arm and Steel
Description
Standard Operating Arm and Steel
Specifications
Specifications
| Manufacturer Part Number |
30968 |
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Switches |
| Description |
Standard Operating Arm and Steel Roller |
| Type |
Roller Lever |
| For Use With |
Snap Action Switches |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |
A102-302350A
Joslyn Clark Switches