A102-68866A-1
Joslyn Clark Limit Switches, HL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A102-68866A-1

Joslyn Clark Limit Switches, HL Series

A102-68866A-1

Joslyn Clark Limit Switches, HL Series
Limit Switch
Item Number
A102-68866A-1
MFG Item Number
30865
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, HL Series
Item #
A102-68866A-1
Limit Switch

HL Series Information

  • Removable Silver to Silver Contacts
  • Oil Impregnated Bearings
  • Tapped Conduit Holes
These Limit Switches are designed as pilot circuit devices for all heavy duty applications to limit travel or set up function at predetermined positions. Each contact may be independently changed from normally open to normally closed and vice versa without disassembly. The operating arm on most models may be field changed to the other side by reversing the shaft.

Videos

Specifications

Specifications
Manufacturer Part Number 30865
Manufacturer Joslyn Clark
Product Series HL
Family Series Joslyn Clark Limit Switches, HL Series
Description Limit Switch
Actuator Type Side Roller
Contacts 2NO/1NC
Contact Rating Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 2.2 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 1.1 A, Rating @ 480 VAC: 1.5 A
Connection Type Screw Terminals
Conduit Fitting 3/4 NPT
Hazardous Location No
Indicator No
Approvals UL
Net Weight 10 lbs
Gross Weight 10 lbs