Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Joslyn Clark Limit Switches, TL Series
A102-80581A-2
Joslyn Clark Limit Switches, TL Series
Limit Switch, TLS-22, 2-P, Rod or
Item Number
A102-80581A-2
This item cannot be canceled or returned
Description
Limit Switches, TL Series
Limit Switch, TLS-22, 2-P, Rod or
Removable Silver to Silver Contacts Oil Impregnated Bearings Tapped Conduit Holes Snap Action The TL Series of limit switches are designed as pilot circuit devices for all heavy duty applications to limit travel or set up function at predetermined positions. The contacts of these switches make and break very quickly due to the snap action of the toggle type operating mechanism.
Specifications
Specifications
Manufacturer Part Number
30905
Manufacturer
Joslyn Clark
Product Series
TL
Family Series
Joslyn Clark Limit Switches, TL Series
Description
Limit Switch, TLS-22, 2-P, Rod or Chain Operation, Dust-tight, Inclft.s Operating Lever
Actuator Type
Plunger or Chain
Contacts
2NO/2NC
Contact Rating
Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 2.2 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 1.1 A, Rating @ 480 VAC: 1.5 A
Connection Type
Screw Terminals
Conduit Fitting
3/4 NPT
Indicator
No
Approvals
UL
Net Weight
12 lbs
Gross Weight
12 lbs
A102-80581A-2
Joslyn Clark Limit Switches, TL Series