Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A102 Continental Belt Belts, Continental A102, Type (A) Smooth
A102 Continental Belt Belts, Continental A102, Type (A) Smooth
This item cannot be canceled or returned
Description
Continental A102, Type (A) Smooth
Specifications
Specifications
| Manufacturer Part Number |
A102 |
| Manufacturer |
Continental Belt |
| Family Series |
Continental Belt Belts |
| Description |
Continental A102, Type (A) Smooth V-Belt, 104 Inch Outside Length |
| Belt Type |
A |
| Number of Bands |
1 |
| Belt Pinch |
103.3 |
| Outside Length |
104 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
A102
Continental Belt Belts