Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks
A10211603
Eaton's Bussmann series Terminal Blocks
MFG Item Number
A10211603
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A10211603 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminal Blocks |
| Description |
Magnum 1000 Series |
| Number of Poles |
16 |
| Connection Type |
Screw Clamp |
| UL Voltage |
250 VAC |
| Wire Size Range |
22-14 AWG |
| Current Rating |
15 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
A10211603
Eaton's Bussmann series Terminal Blocks