Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A103 Series Information
| Manufacturer Part Number | A103-006 |
|---|---|
| Manufacturer | Eagle Signal |
| Product Series | A103 |
| Family Series | Eagle Signal Timers, A103 Series |
| Description | Elapsed Time Meter, LCD, 7-Digit, Internal Battery Power, See Options for Alternate Inputs/Power Sources |
| Voltage | Battery |
| Mounting | Panel Mount |
| Number of Digits | 7 Total - 1 Decimal |
| Time Format | Hours, Hours:Minutes:Seconds, Minutes, Seconds |
| Display Type | LCD - Backlit |
| Termination | Screw Terminals |
| NEMA Rating | NEMA 4X |
| Timing Activation | Contact Closure, Sinking (NPN) |
| Status Indicator | No |
| Protection Rating | IP65 |
| Resettable | Yes |
| Comments | Backlight Requires External 10~28 VDC Power Supply |
| Net Weight | 0.1406 lbs |
| Gross Weight | 0.1406 lbs |