A103-007
Veeder Root Counters, A103 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A103-007

Veeder Root Counters, A103 Series

A103-007

Veeder Root Counters, A103 Series
Preset Counter
MFG Item Number
A103-007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, A103 Series
Item #
A103-007
Preset Counter

A103 Series Information

  • Internal Batteries
  • Panel Mount
  • 7 Digit LCD Display
  • Bidirectional Counting
  • Single Preset
The A103 preset counters are amazingly compact in size and low in cost, with a full complement of popular features. In addition to the preset counter models shown here, the A103 series also includes matching indicators for count‑totalizing, timing, and rate/speed metering, as well as preset‑timer models. All are in a uniform 36x72mm bezel size package, enhancing your control panel with a family of devices that look and program alike. A supertwist LCD display with thick 12mm high digits allows for easy viewing at a glance and feature display‑backlight capability by simply connecting an external 12 VDC supply. The A103's unique design has two battery slots allowing battery changeover without incurring memory loss.
  • Front Panel Reset Lockout Option
  • Uses 3V Lithium Batteries for Long Life
  • NEMA 4X/IP65 Environmental Protection
  • Option Accessories for AC Power, and Direct High/Low Voltage Input

Specifications

Specifications
Manufacturer Part Number A103-007
Manufacturer Veeder Root
Product Series A103
Family Series Veeder Root Counters, A103 Series
Description Preset Counter
Nominal Voltage Battery
Display LCD - 1 Line
Batch Counting No
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure/Voltage Pulse
Communication None
Locking Yes
Memory Battery Maintained
Protection Rating IP65
Mounting Panel Mount
NEMA Rating NEMA 4X
Predetermining Type Electronic
Approvals CE
Comments Backlight Requires External 10~28 VDC Supply
Net Weight 0.14 lbs
Gross Weight 0.29 lbs