Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A103 Preset Timer Series Information
| Manufacturer Part Number | A103-008 |
|---|---|
| Manufacturer | Eagle Signal |
| Product Series | A103 Preset Timer |
| Family Series | Eagle Signal Timers, A103 Preset Timer Series |
| Description | Preset Timer |
| Voltage | 10-20 VDC |
| Mounting | Through Panel |
| Number of Digits | 7 |
| Maximum Time Preset | 999 Hrs 59 Min 59 s, 999,999.9 Hrs |
| Time Format | Hours, Hours:Minutes:Seconds, Minutes, Seconds |
| Display Type | LCD |
| Termination | Screw |
| NEMA Rating | NEMA 4 |
| Timing Activation | Contact Closure, Sinking (NPN) |
| Output | (1) Solid State, Optional Output Modules |
| Status Indicator | No |
| Reset | Manual, Remote |
| Protection Rating | IP65 |
| Memory | Battery Maintained |
| Approvals | CE |
| Comments | 1 Decimal |
| Net Weight | 0.1406 lbs |
| Gross Weight | 0.1406 lbs |