Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
A104-02M
Eaton's Tripp Lite series Panel & Computer Interface Cables
Ultra Thin Toslink to Mini Toslink
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Ultra Thin Toslink to Mini Toslink
Specifications
Specifications
| Manufacturer Part Number |
A104-02M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Ultra Thin Toslink to Mini Toslink Digital SPDIF Audio Cable 2M |
| Connection Type |
TosLink to TosLink |
| Connection Configuration |
Male |
| Length |
0.55 ' |
| Color |
Black |
| Gross Weight |
0.04 lbs |
| Net Weight |
0.04 lbs |
A104-02M
Eaton's Tripp Lite series Panel & Computer Interface Cables