Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks
A10410507
Eaton's Bussmann series Terminal Blocks
A1000 Series 5-Pole Barrier Strip
MFG Item Number
A10410507
This item cannot be canceled or returned
Description
A1000 Series 5-Pole Barrier Strip
Specifications
Specifications
| Manufacturer Part Number |
A10410507 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminal Blocks |
| Description |
A1000 Series 5-Pole Barrier Strip |
| Number of Poles |
5 |
| Connection Type |
Screw Clamp |
| UL Voltage |
250 VAC |
| Wire Size Range |
22-14 AWG |
| Current Rating |
15 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
A10410507
Eaton's Bussmann series Terminal Blocks