Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks
A104211
Eaton's Bussmann series Terminal Blocks
A1000 Series Single Row Terminal
This item cannot be canceled or returned
Description
A1000 Series Single Row Terminal
Specifications
Specifications
| Manufacturer Part Number |
A104211 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminal Blocks |
| Description |
A1000 Series Single Row Terminal Block |
| Number of Poles |
11 |
| Connection Type |
Screw Clamp |
| UL Voltage |
250 VAC |
| Wire Size Range |
22-14 AWG |
| Current Rating |
15 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
7.2 lbs |
| Gross Weight |
7.2 lbs |
A104211
Eaton's Bussmann series Terminal Blocks