Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks
A104214R26
Eaton's Bussmann series Terminal Blocks
MFG Item Number
A104214R26
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A104214R26 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminal Blocks |
| Description |
A104214-Nl-R26 |
| Number of Poles |
14 |
| Connection Type |
Screw Clamp |
| UL Voltage |
250 VAC |
| Wire Size Range |
22-14 AWG |
| Current Rating |
15 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
7.2 lbs |
| Gross Weight |
7.2 lbs |
A104214R26
Eaton's Bussmann series Terminal Blocks