A109GMN025NA1
GPI - Great Plains Industries Flow Control, A1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A109GMN025NA1

GPI - Great Plains Industries Flow Control, A1 Series

A109GMN025NA1

GPI - Great Plains Industries Flow Control, A1 Series
Turbine Meter 1in. Lf Ny FNPT LDisp
MFG Item Number
A109GMN025NA1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, A1 Series
Item #
A109GMN025NA1
Turbine Meter 1in. Lf Ny FNPT LDisp

A1 Series Information

  • Available in Three Sizes
  • Nylon Meter for use in Water or Non‑Aggressive Chemical Applications
  • LCD Screen
The Flomec A1 Series flow meter is a self‑contained, compact, economical meter built for basic applications. Available in aluminum or nylon, this turbine‑style flow meter features a lightweight, compact design for easy installation.

Videos

Specifications

Specifications
Manufacturer Part Number A109GMN025NA1
Manufacturer GPI - Great Plains Industries
Product Series A1
Family Series GPI - Great Plains Industries Flow Control, A1 Series
Description Turbine Meter 1in. Lf Ny FNPT LDisp
Material Nylon
Sensor Type RotorFlow
Flow Range 0.3-3 gpm
Port Size 1 "
Port Style NPT Female
Output Local Display
Maximum Pressure 150 psi
Approvals CE
Net Weight 0.535 lbs
Gross Weight 0.97 lbs