Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | A10A50 |
|---|---|
| Manufacturer | Ram Meter |
| Family Series | Ram Meter Shunts |
| Description | Shunt, 10A, 50mV, Series A |
| Output | 50 mVDC |
| Current Rating | 10 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |