A110W-30-11E-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A110W-30-11E-84

ABB Contactors, A Series

A110W-30-11E-84

ABB Contactors, A Series
CONTACTOR WELDING ISOLATION, 120V
MFG Item Number
A110W-30-11E-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
A110W-30-11E-84
CONTACTOR WELDING ISOLATION, 120V

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 600 Amps
  • 2 or 3 Pole Configurations
  • 1NO & 1NC Aux. Contacts Std.
  • UL; CSA Approvals
ABB Welding Isolation contactors are suited to the rugged demands set forth by the automotive industry and are specifically designed for use in high current welding applications. ABB is the leading contactor supplier for automotive welding applications.

  • Unique Contact Design Assures Reliable and Safe Operation
  • Operates Over an Extended Range of 85%~110% of Rated Control Voltage

Videos

Specifications

Specifications
Manufacturer Part Number A110W-30-11E-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description CONTACTOR WELDING ISOLATION, 120V
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Current Rating 140 A
Termination Screw
Approvals CSA, UL
Comments Low energy auxillary contacts.
Net Weight 4.8 lbs
Gross Weight 4.8 lbs